Zoro Homepage

Timing Belt, 192-2MGT-06

  • Mfr # 192-2MGT-06

  • Zoro # G116212219


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Pitch
2 mm
Belt Trade Size
GT
Pitch Length
192 mm
Belt Material
Neoprene
Number of Teeth
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-2MGT-06
Zoro #
G116212219
UPC #
770075594246
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
192 mm
Top Width
6 mm

Details

Pitch
2 mm
Belt Material
Neoprene
Number of Teeth
96
Belt Series
PowerGrip(R) GT(R)3 Belts
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Color
Black
Industry Number
192-2MGT-06
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 192-2MGT-06, Number of Teeth 96, Pitch 2 mm, Pitch Length 192 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.