Timing Belt, 198MXL012, Trapezoidal
Mfr # 198MXL012
Zoro # G016064574
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Material
Neoprene
Pitch Length
19.84 in
Top Width
1/8 in
Industry Number
198MXL012
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198MXL012
Zoro #
G016064574
UPC #
072053889963
Country of Origin
United States
Dimensions
Pitch Length
19.84 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
198MXL012
Item
Timing Belt
Color
Black
Pitch
0.08 in
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
248
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 198MXL012, Number of Teeth 248, Pitch 0.08 in, Pitch Length 19.8 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.