Timing Belt, 201-3MGT-15
Mfr # 201-3MGT-15
Zoro # G116211786
product price: $15.79
/eaKey Features
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
3 mm
Belt Material
Neoprene
Industry Number
201-3MGT-15
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-3MGT-15
Zoro #
G116211786
UPC #
770075595984
Country of Origin
United States
Dimensions
Pitch Length
201 mm
Belt Trade Size
GT
Top Width
15 mm
Details
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
3 mm
Belt Material
Neoprene
Industry Number
201-3MGT-15
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
67
Color
Black
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 201-3MGT-15, Number of Teeth 67, Pitch 3 mm, Pitch Length 201 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.