Shop GATES
See all product information
Timing Belt, 202XL025, Trapezoidal
Mfr # 202XL025
Zoro # G116064085
product price:Â $13.39
/eaKey Features
Belt Trade Size
XL
Industry Number
202XL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 202XL025
- Zoro #
- G116064085
- UPC #
- 072053937282
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.25 in
- Pitch Length
- 2.20 in
- Height
- 0.05 in
Details
- Item
- Timing Belt
- Industry Number
- 202XL025
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 101
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip Timing Belts
- Minimum Operating Temperature
- -22 Degrees F
- Application
- General Industry
- Color
- Black
- Temp. Range
- -22 Degrees F to 212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 202XL025, Number of Teeth 101, Pitch 0.2 in, Pitch Length 2.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.