Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 206XL025, Trapezoidal

  • Mfr # 206XL025

  • Zoro # G216212058


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Top Width
1/4 in
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Application
General Industrial
Industry Number
206XL025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206XL025
Zoro #
G216212058
UPC #
072053937350
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
2.6 in

Details

Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Pitch
0.2 in
Application
General Industrial
Industry Number
206XL025
Number of Teeth
103
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 206XL025, Number of Teeth 103, Pitch 0.2 in, Pitch Length 20.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.