Shop GATES

Timing Belt, 2100-14MGT-55

  • Mfr # 2100-14MGT-55

  • Zoro # G516064074


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
2100-14MGT-55
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2100-14MGT-55
Zoro #
G516064074
UPC #
770075790679
Country of Origin
United States

Dimensions

Belt Trade Size
14M
Top Width
55 mm
Pitch Length
2100 mm
Height
0.23 in

Details

Item
Timing Belt
Industry Number
2100-14MGT-55
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
150
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4
Color
Black
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Industry, Machine Tools, Paper Industry

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2100-14MGT-55, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.