Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2100-14MGT-85

  • Mfr # 2100-14MGT-85

  • Zoro # G816064040


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2100-14MGT-85
Top Width
85 mm
Material
Ethylene Elastomer
Pitch Length
2,100 mm
Belt Material
Ethylene Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-14MGT-85
Zoro #
G816064040
UPC #
770075790686
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
2,100 mm
Belt Trade Size
GT

Details

Industry Number
2100-14MGT-85
Material
Ethylene Elastomer
Item
Timing Belt
Belt Material
Ethylene Elastomer
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Maximum Operating Temperature
248 Degrees F
Pitch
14 mm
Number of Teeth
150
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Color
Black

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2100-14MGT-85, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.