Zoro Homepage

Timing Belt, 2100H075, Trapezoidal

  • Mfr # 2100H075

  • Zoro # G316064922


product price: $301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Top Width
3/4 in
Material
Neoprene
Pitch Length
21 in
Industry Number
2100H075
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100H075
Zoro #
G316064922
UPC #
072053890129
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
21 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
2100H075
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Number of Teeth
420
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Color
Black
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 2100H075, Number of Teeth 420, Pitch 0.5 in, Pitch Length 21 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.