Zoro Homepage

Timing Belt, 210H075, Trapezoidal

  • Mfr # 210H075

  • Zoro # G316062973


product price: $38.19
/ea

Key Features

Top Width
3/4 in
Industry Number
210H075
Pitch Length
21 in
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210H075
Zoro #
G316062973
UPC #
072053565676
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
21 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
210H075
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
42
Application
General Industrial
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 210H075, Number of Teeth 42, Pitch 0.5 in, Pitch Length 21 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.