Shop GATES
See all product information
Timing Belt, TP1890-14MGT-170
Mfr # TP1890-14MGT-170
Zoro # G316211920
product price:Â $4,862.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
TP1890-14MGT-170
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
170 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- TP1890-14MGT-170
- Zoro #
- G316211920
- UPC #
- 072053613056
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 170 mm
- Pitch Length
- 1890 mm
Details
- Item
- Timing Belt
- Industry Number
- TP1890-14MGT-170
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 14 mm
- Number of Teeth
- 135
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT2 Twin Power
- Application
- Rotation Reversal Systems, Synchronization of Driven Shafts
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1890-14MGT-170, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.