Timing Belt, 210L100, Trapezoidal
Mfr # 210L100
Zoro # G516062858
product price: $26.79
/eaKey Features
Material
Neoprene
Industry Number
210L100
Pitch Length
21 in
Top Width
1 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210L100
Zoro #
G516062858
UPC #
072053564785
Country of Origin
United States
Dimensions
Pitch Length
21 in
Top Width
1 in
Belt Trade Size
L
Details
Material
Neoprene
Item
Timing Belt
Industry Number
210L100
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
56
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 210L100, Number of Teeth 56, Pitch 0.375 in, Pitch Length 21 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.