Zoro Homepage

Timing Belt, 214XL037, Trapezoidal

  • Mfr # 214XL037

  • Zoro # G016065106


product price: $15.69
/ea

Key Features

Pitch Length
21.4 in
Material
Neoprene
Industry Number
214XL037
Top Width
3/8 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214XL037
Zoro #
G016065106
UPC #
072053937435
Country of Origin
United States

Dimensions

Pitch Length
21.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
214XL037
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
107
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 214XL037, Number of Teeth 107, Pitch 0.2 in, Pitch Length 21.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.