Shop GATES

Timing Belt, 218L075, Trapezoidal

  • Mfr # 218L075

  • Zoro # G816064750


product price:  $33.19
/ea

Key Features

Belt Trade Size
L
Industry Number
218L075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218L075
Zoro #
G816064750
UPC #
072053708899
Country of Origin
United States

Dimensions

Belt Trade Size
L
Top Width
3/4 in
Pitch Length
21.75 in
Height
0.14 in

Details

Item
Timing Belt
Industry Number
218L075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
58
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 218L075, Number of Teeth 58, Pitch 0.375 in, Pitch Length 21.75 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.