Timing Belt, 218XL025, Trapezoidal
Mfr # 218XL025
Zoro # G516064845
product price: $14.39
/eaKey Features
Material
Neoprene
Pitch Length
21.8 in
Top Width
1/4 in
Industry Number
218XL025
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218XL025
Zoro #
G516064845
UPC #
072053937442
Country of Origin
United States
Dimensions
Pitch Length
21.8 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
218XL025
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Material
Neoprene
Number of Teeth
109
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Pitch
0.2 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 218XL025, Number of Teeth 109, Pitch 0.2 in, Pitch Length 21.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.