Timing Belt, 2200-8MGT-85

  • Mfr # 2200-8MGT-85

  • Zoro # G516063688


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Industry Number
2200-8MGT-85
Pitch Length
2,200 mm
Material
Ethylene Elastomer
Number of Teeth
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200-8MGT-85
Zoro #
G516063688
UPC #
770075790730
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
2,200 mm
Belt Trade Size
GT

Details

Industry Number
2200-8MGT-85
Item
Timing Belt
Material
Ethylene Elastomer
Number of Teeth
275
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Color
Black
Pitch
8 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Shape
Modified Curvilinear
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series Powergrip GT4 Rubber Synchronous Belt, Industry Number 2200-8MGT-85, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Manufacturing, Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.