Zoro Homepage

Timing Belt, 2250-5M-15, Curvilinear

  • Mfr # 2250-5M-15

  • Zoro # G516063909


product price: $74.89
/ea

Key Features

Top Width
15 mm
Industry Number
2250-5M-15
Pitch Length
2,250 mm
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250-5M-15
Zoro #
G516063909
UPC #
072053611151
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
2,250 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
2250-5M-15
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Tooth Shape
Curvilinear
Color
Black
Number of Teeth
450
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2250-5M-15, Number of Teeth 450, Pitch 5 mm, Pitch Length 2,250 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.