Timing Belt, 2250-5M-25, Curvilinear
Mfr # 2250-5M-25
Zoro # G916212259
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Curvilinear
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2250-5M-25
Zoro #
G916212259
UPC #
072053611434
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
HTD
Pitch Length
2,250 mm
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Curvilinear
Color
Black
Pitch
5 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Industry Number
2250-5M-25
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
450
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2250-5M-25, Number of Teeth 450, Pitch 5 mm, Pitch Length 2,250 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.