Timing Belt, 236MXL025, Trapezoidal
Mfr # 236MXL025
Zoro # G716063693
product price: $13.49
/eaKey Features
Industry Number
236MXL025
Pitch Length
23.6 in
Top Width
1/4 in
Material
Neoprene
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236MXL025
Zoro #
G716063693
UPC #
072053568813
Country of Origin
United States
Dimensions
Pitch Length
23.6 in
Top Width
1/4 in
Belt Trade Size
MXL
Details
Industry Number
236MXL025
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
295
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 236MXL025, Number of Teeth 295, Pitch 0.08 in, Pitch Length 23.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.