Timing Belt, 240-3M-06, Curvilinear
Mfr # 240-3M-06
Zoro # G416064396
product price: $8.19
/eaKey Features
Industry Number
240-3M-06
Material
Neoprene
Pitch Length
240 mm
Top Width
6 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-3M-06
Zoro #
G416064396
UPC #
072053609349
Country of Origin
United States
Dimensions
Pitch Length
240 mm
Top Width
6 mm
Belt Trade Size
HTD
Details
Industry Number
240-3M-06
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 240-3M-06, Number of Teeth 80, Pitch 3 mm, Pitch Length 240 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.