Timing Belt, 240L100, Trapezoidal
Mfr # 240L100
Zoro # G816062879
product price: $27.49
/eaKey Features
Pitch Length
24 in
Industry Number
240L100
Material
Neoprene
Top Width
1 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240L100
Zoro #
G816062879
UPC #
072053564808
Country of Origin
United States
Dimensions
Pitch Length
24 in
Top Width
1 in
Belt Trade Size
L
Details
Item
Timing Belt
Industry Number
240L100
Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
64
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240L100, Number of Teeth 64, Pitch 0.375 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.