Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 246-3M-15, Curvilinear

  • Mfr # 246-3M-15

  • Zoro # G216212140


product price: $15.49
/ea

Key Features

Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
One Side
Pitch Length
246 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-3M-15
Zoro #
G216212140
UPC #
072053890518
Country of Origin
United States

Dimensions

Pitch Length
246 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
82
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Industry Number
246-3M-15
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 246-3M-15, Number of Teeth 82, Pitch 3 mm, Pitch Length 246 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.