Timing Belt, 246XL037, Trapezoidal
Mfr # 246XL037
Zoro # G916065121
product price: $16.89
/eaKey Features
Material
Neoprene
Top Width
3/8 in
Industry Number
246XL037
Pitch Length
24.6 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246XL037
Zoro #
G916065121
UPC #
072053937626
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
24.6 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
246XL037
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Number of Teeth
123
Belt Material
Neoprene
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 246XL037, Number of Teeth 123, Pitch 0.2 in, Pitch Length 24.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.