Shop GATES

Timing Belt, 360-3M-09, Curvilinear

  • Mfr # 360-3M-09

  • Zoro # G916063219


product price:  $12.59
/ea

Key Features

Belt Trade Size
3M
Industry Number
360-3M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360-3M-09
Zoro #
G916063219
UPC #
072053891317
Country of Origin
United States

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
360 mm
Height
0.1 in

Details

Item
Timing Belt
Industry Number
360-3M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
120
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip HTD
Minimum Operating Temperature
-22 Degrees F
Application
Power Tools, Office Machinery, Chemical Industry
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 360-3M-09, Number of Teeth 120, Pitch 3 mm, Pitch Length 360 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.