Zoro Homepage

Timing Belt, 248L050, Trapezoidal

  • Mfr # 248L050

  • Zoro # G416211875


product price: $20.19
/ea

Key Features

Belt Series
PowerGrip(R) Timing Belts
Belt Trade Size
L
Minimum Operating Temperature
-22 Degrees F
Pitch Length
24.75 in
Industry Number
248L050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248L050
Zoro #
G416211875
UPC #
072053937633
Country of Origin
United States

Dimensions

Belt Trade Size
L
Pitch Length
24.75 in
Top Width
1/2 in

Details

Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Industry Number
248L050
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
66
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 248L050, Number of Teeth 66, Pitch 0.375 in, Pitch Length 24.8 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.