Zoro Homepage

Timing Belt, 14MGT-3500-90, Curvilinear

  • Mfr # 14MGT-3500-90

  • Zoro # G316090143


product price: $1,991.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Belt Coating
Nylon
Top Width
90 mm
Minimum Operating Temperature
-65 Degrees F
Industry Number
14MGT-3500-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-3500-90
Zoro #
G316090143
UPC #
072053452044
Country of Origin
United States

Dimensions

Top Width
90 mm
Pitch Length
3,500 mm
Belt Trade Size
Urethane Carbon

Details

Tooth Shape
Curvilinear
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Industry Number
14MGT-3500-90
Belt Material
Polyurethane
Item
Timing Belt
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Pitch
14 mm
Color
Blue
Maximum Operating Temperature
185 Degrees F
Number of Teeth
250

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3500-90, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.