Timing Belt, 255L050, Trapezoidal
Mfr # 255L050
Zoro # G216063278
product price: $17.49
/eaKey Features
Material
Neoprene
Pitch Length
25.5 in
Industry Number
255L050
Top Width
1/2 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255L050
Zoro #
G216063278
UPC #
072053564259
Country of Origin
United States
Dimensions
Pitch Length
25.5 in
Top Width
1/2 in
Belt Trade Size
L
Details
Material
Neoprene
Item
Timing Belt
Industry Number
255L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.375 in
Number of Teeth
68
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 255L050, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.