Zoro Homepage

Timing Belt, 2590-14MGT-170

  • Mfr # 2590-14MGT-170

  • Zoro # G716064072


product price: $1,925.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Pitch Length
2,590 mm
Industry Number
2590-14MGT-170
Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-14MGT-170
Zoro #
G716064072
UPC #
770075790907
Country of Origin
United States

Dimensions

Top Width
170 mm
Pitch Length
2,590 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
2590-14MGT-170
Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Number of Teeth
185
Pitch
14 mm
Color
Black
Maximum Operating Temperature
248 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2590-14MGT-170, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.