Timing Belt, 270-5M-09, Curvilinear
Mfr # 270-5M-09
Zoro # G416212124
product price: $15.19
/eaKey Features
Color
Black
Top Width
9 mm
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270-5M-09
Zoro #
G416212124
UPC #
072053928594
Country of Origin
United States
Dimensions
Top Width
9 mm
Belt Trade Size
HTD
Pitch Length
270 mm
Details
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
270-5M-09
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Number of Teeth
54
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 270-5M-09, Number of Teeth 54, Pitch 5 mm, Pitch Length 270 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.