Zoro Homepage

Timing Belt, 270L100, Trapezoidal

  • Mfr # 270L100

  • Zoro # G016062822


product price: $35.89
/ea

Key Features

Material
Neoprene
Top Width
1 in
Industry Number
270L100
Pitch Length
27 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270L100
Zoro #
G016062822
UPC #
072053296693
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
27 in
Belt Trade Size
L

Details

Material
Neoprene
Industry Number
270L100
Item
Timing Belt
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
72
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 270L100, Number of Teeth 72, Pitch 0.375 in, Pitch Length 27 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.