Shop GATES
See all product information
Create Account
Timing Belt, 900-5MGT-25
Mfr # 900-5MGT-25
Zoro # G116063873
product price:Â $69.69
/eaKey Features
Belt Trade Size
5M
Industry Number
900-5MGT-25
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900-5MGT-25
- Zoro #
- G116063873
- UPC #
- 770075591702
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 25 mm
- Pitch Length
- 900 mm
- Height
- 0.076 in
Details
- Item
- Timing Belt
- Industry Number
- 900-5MGT-25
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 180
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT3
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Application
- Appliances, Office Machinery, Robotics
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 900-5MGT-25, Number of Teeth 180, Pitch 5 mm, Pitch Length 900 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.