Timing Belt, 14MGT-3920-68, Curvilinear
Mfr # 14MGT-3920-68
Zoro # G316090440
product price: $1,442.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
280
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-3920-68
Zoro #
G316090440
UPC #
072053451863
Country of Origin
United States
Dimensions
Top Width
68 mm
Belt Trade Size
Urethane Carbon
Pitch Length
3,920 mm
Details
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Number of Teeth
280
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Pitch
14 mm
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Industry Number
14MGT-3920-68
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3920-68, Number of Teeth 280, Pitch 14 mm, Pitch Length 3,920 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.