Zoro Homepage

Timing Belt, 297MXL012, Trapezoidal

  • Mfr # 297MXL012

  • Zoro # G716064508


product price: $6.19
/ea

Key Features

Industry Number
297MXL012
Pitch Length
29.68 in
Material
Neoprene
Top Width
1/8 in
Number of Teeth
371
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297MXL012
Zoro #
G716064508
UPC #
072053890815
Country of Origin
United States

Dimensions

Pitch Length
29.68 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Industry Number
297MXL012
Material
Neoprene
Item
Timing Belt
Number of Teeth
371
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 297MXL012, Number of Teeth 371, Pitch 0.08 in, Pitch Length 29.7 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.