Shop GATES

Timing Belt, 350-5M-15, Curvilinear

  • Mfr # 350-5M-15

  • Zoro # G416063795


product price:  $21.29
/ea

Key Features

Belt Trade Size
5M
Industry Number
350-5M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350-5M-15
Zoro #
G416063795
UPC #
072053610871
Country of Origin
United States

Dimensions

Belt Trade Size
5M
Top Width
15 mm
Pitch Length
350 mm
Height
0.082 in

Details

Item
Timing Belt
Industry Number
350-5M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
70
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip HTD Timing Belts
Application
Power Tools, Office Machinery, Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Color
Black
Temp. Range
-22 Degrees F to 212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 350-5M-15, Number of Teeth 70, Pitch 5 mm, Pitch Length 350 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.