Shop GATES
See all product information
Timing Belt, 300-2MGT-09
Mfr # 300-2MGT-09
Zoro # G416064754
product price:Â $11.79
/eaKey Features
Belt Trade Size
2M
Industry Number
300-2MGT-09
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
9 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 300-2MGT-09
- Zoro #
- G416064754
- UPC #
- 770075594864
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 2M
- Top Width
- 9 mm
- Pitch Length
- 300 mm
- Height
- 0.03 in
Details
- Item
- Timing Belt
- Industry Number
- 300-2MGT-09
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 150
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT3 Belts
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Appliances, Office Machinery, Robotics
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 300-2MGT-09, Number of Teeth 150, Pitch 2 mm, Pitch Length 300 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.