Zoro Homepage

Timing Belt, 8MGT-2400-12, Curvilinear

  • Mfr # 8MGT-2400-12

  • Zoro # G516090158


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Pitch Length
2,400 mm
Number of Teeth
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2400-12
Zoro #
G516090158
UPC #
072053450620
Country of Origin
United States

Dimensions

Pitch Length
2,400 mm
Belt Trade Size
Urethane Carbon
Top Width
12 mm

Details

Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Number of Teeth
300
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Pitch
8 mm
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-2400-12
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2400-12, Number of Teeth 300, Pitch 8 mm, Pitch Length 2,400 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.