Zoro Homepage

Timing Belt, 300H075, Trapezoidal

  • Mfr # 300H075

  • Zoro # G116062920


product price: $40.39
/ea

Key Features

Material
Neoprene
Industry Number
300H075
Pitch Length
3 in
Top Width
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300H075
Zoro #
G116062920
UPC #
072053565447
Country of Origin
United States

Dimensions

Pitch Length
3 in
Top Width
3/4 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
300H075
Item
Timing Belt
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
60
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300H075, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.