Zoro Homepage

Timing Belt, 300H300, Trapezoidal

  • Mfr # 300H300

  • Zoro # G516211768


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300H300
Zoro #
G516211768
UPC #
072053567243
Country of Origin
United States

Dimensions

Top Width
3 in
Belt Trade Size
H
Pitch Length
3 in

Details

Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
60
Industry Number
300H300
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300H300, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.