Timing Belt, 315L100, Trapezoidal
Mfr # 315L100
Zoro # G316062959
product price: $45.29
/eaKey Features
Industry Number
315L100
Material
Neoprene
Pitch Length
31.5 in
Top Width
1 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315L100
Zoro #
G316062959
UPC #
072053564952
Country of Origin
United States
Dimensions
Pitch Length
31.5 in
Top Width
1 in
Belt Trade Size
L
Details
Industry Number
315L100
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
84
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 315L100, Number of Teeth 84, Pitch 0.375 in, Pitch Length 31.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.