Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3170-5M-25, Curvilinear

  • Mfr # 3170-5M-25

  • Zoro # G916065732


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3170-5M-25
Material
Neoprene
Pitch Length
3,170 mm
Top Width
25 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170-5M-25
Zoro #
G916065732
UPC #
072053938098
Country of Origin
United States

Dimensions

Pitch Length
3,170 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
3170-5M-25
Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Curvilinear
Number of Teeth
634
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3170-5M-25, Number of Teeth 634, Pitch 5 mm, Pitch Length 3,170 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.