Zoro Homepage

Timing Belt, 3400-20M-340, Curvilinear

  • Mfr # 3400-20M-340

  • Zoro # G916212266


product price: $7,537.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Top Width
340 mm
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-20M-340
Zoro #
G916212266
UPC #
072053352078
Country of Origin
United States

Dimensions

Top Width
340 mm
Pitch Length
3,400 mm
Belt Trade Size
HTD

Details

Color
Black
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Industry Number
3400-20M-340
Number of Teeth
170
Pitch
20 mm
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3400-20M-340, Number of Teeth 170, Pitch 20 mm, Pitch Length 3,400 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.