Zoro Homepage

Timing Belt, 340XL025, Trapezoidal

  • Mfr # 340XL025

  • Zoro # G216212027


product price: $10.19
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Industry Number
340XL025
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340XL025
Zoro #
G216212027
UPC #
072053346794
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
34 in
Top Width
1/4 in

Details

Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Industry Number
340XL025
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.2 in
Number of Teeth
170
Tooth Shape
Trapezoidal
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 340XL025, Number of Teeth 170, Pitch 0.2 in, Pitch Length 34 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.