Zoro Homepage

Timing Belt, 345L100, Trapezoidal

  • Mfr # 345L100

  • Zoro # G916062755


product price: $49.79
/ea

Key Features

Pitch Length
34.5 in
Industry Number
345L100
Material
Neoprene
Top Width
1 in
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345L100
Zoro #
G916062755
UPC #
072053434514
Country of Origin
United States

Dimensions

Pitch Length
34.5 in
Top Width
1 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
345L100
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
92

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 345L100, Number of Teeth 92, Pitch 0.375 in, Pitch Length 34.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.