Timing Belt, 347MXL025, Trapezoidal
Mfr # 347MXL025
Zoro # G616063724
product price: $17.69
/eaKey Features
Pitch Length
34.72 in
Industry Number
347MXL025
Material
Neoprene
Top Width
1/4 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347MXL025
Zoro #
G616063724
UPC #
072053891225
Country of Origin
United States
Dimensions
Pitch Length
34.72 in
Top Width
1/4 in
Belt Trade Size
MXL
Details
Industry Number
347MXL025
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
434
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Application
General Industrial
Pitch
0.08 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 347MXL025, Number of Teeth 434, Pitch 0.08 in, Pitch Length 34.72 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.