Zoro Homepage

Timing Belt, 348MXL019, Trapezoidal

  • Mfr # 348MXL019

  • Zoro # G016064376


product price: $13.99
/ea

Key Features

Top Width
3/16 in
Pitch Length
34.8 in
Material
Neoprene
Industry Number
348MXL019
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348MXL019
Zoro #
G016064376
UPC #
072053891249
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
34.8 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
348MXL019
Item
Timing Belt
Tooth Location
One Side
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
435
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 348MXL019, Number of Teeth 435, Pitch 0.08 in, Pitch Length 34.8 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.