Zoro Homepage

Timing Belt, 360H100, Trapezoidal

  • Mfr # 360H100

  • Zoro # G116063002


product price: $44.99
/ea

Key Features

Pitch Length
36 in
Industry Number
360H100
Material
Neoprene
Top Width
1 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360H100
Zoro #
G116063002
UPC #
072053565843
Country of Origin
United States

Dimensions

Pitch Length
36 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
360H100
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
72
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 360H100, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.