Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 367L075, Trapezoidal

  • Mfr # 367L075

  • Zoro # G116063293


product price: $33.59
/ea

Key Features

Material
Neoprene
Pitch Length
36.75 in
Industry Number
367L075
Top Width
3/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367L075
Zoro #
G116063293
UPC #
072053564600
Country of Origin
United States

Dimensions

Pitch Length
36.75 in
Top Width
3/4 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
367L075
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
98
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Color
Black
Pitch
0.375 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 367L075, Number of Teeth 98, Pitch 0.375 in, Pitch Length 36.7 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.