Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 375L075, Trapezoidal

  • Mfr # 375L075

  • Zoro # G316064755


product price: $47.59
/ea

Key Features

Material
Neoprene
Top Width
3/4 in
Industry Number
375L075
Pitch Length
37.5 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375L075
Zoro #
G316064755
UPC #
072053938265
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
37.5 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
375L075
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Color
Black
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Number of Teeth
100
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 375L075, Number of Teeth 100, Pitch 0.375 in, Pitch Length 37.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.