Timing Belt, 3800-20M-170, Curvilinear
Mfr # 3800-20M-170
Zoro # G216064022
product price: $3,998.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3800-20M-170
Pitch Length
3,800 mm
Top Width
170 mm
Maximum Operating Temperature
212 Degrees F
Application
Machine Tool, Paper & Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3800-20M-170
Zoro #
G216064022
UPC #
072053623888
Country of Origin
United States
Dimensions
Pitch Length
3,800 mm
Top Width
170 mm
Belt Trade Size
HTD
Details
Industry Number
3800-20M-170
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
Machine Tool, Paper & Textile
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
190
Pitch
20 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 3800-20M-170, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 170 mm, Application Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.