Zoro Homepage

Timing Belt, 3850-14MGT-40

  • Mfr # 3850-14MGT-40

  • Zoro # G116064139


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3850-14MGT-40
Material
Ethylene Elastomer
Pitch Length
3,850 mm
Top Width
40 mm
Number of Teeth
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-14MGT-40
Zoro #
G116064139
UPC #
770075791539
Country of Origin
United States

Dimensions

Pitch Length
3,850 mm
Top Width
40 mm
Belt Trade Size
GT

Details

Industry Number
3850-14MGT-40
Item
Timing Belt
Material
Ethylene Elastomer
Number of Teeth
275
Minimum Operating Temperature
-40 Degrees F
Color
Black
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series Powergrip GT4 Rubber Synchronous Belt, Industry Number 3850-14MGT-40, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Manufacturing, Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.