Timing Belt, 398MXL012, Trapezoidal
Mfr # 398MXL012
Zoro # G216064466
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Top Width
1/8 in
Material
Neoprene
Pitch Length
39.84 in
Industry Number
398MXL012
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398MXL012
Zoro #
G216064466
UPC #
072053891522
Country of Origin
United States
Dimensions
Top Width
1/8 in
Pitch Length
39.84 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
398MXL012
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
498
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 398MXL012, Number of Teeth 498, Pitch 0.08 in, Pitch Length 39.8 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.